Beli lampu emergency panasonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- Meval Bright Emergency Lamp + Flashlightatribut:
- Power (W): 0.5
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- Miyako Emergency Lamp LEDDeskripsi:Miyako EL821AS - Emergency Lamp 28 Led, memudahkan Anda jika terjadi mati lampu atau kesulitan dalam penerangan. Desain yang mudah digenggam dan ringan memberikan kemudahan bagi Anda untuk melakukan aktifitas yang membutuhkan penerangan.Waktu Pengisian : 20-24 jamatribut:
- Dimensions (LxWxH) (cm): 16.5x10.5x24
- Filling Time (hour): 20-24
- Material: Plastic
- Battery (V/Ah): 6/4.5
- Table Lamp: 21 LED-Length of use of 22 hours
- Flashlight: 7 LEDs-Length of use of 30 hours
- Color: Green
- Voltage (V/Hz): 220/50
- Maxspid Emergency Light Minnieatribut:
- Dimensions (mm): 305x85x135
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Injection moulded thermoplastic ABS; UL 94V-0 flame rating, two fully adjustable glare-free round shaped heads
- Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided
- Power Consumption (W): < 1.1
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Pilot Pulpen Frixion Pointatribut:
- Tip Type: Conical
- Body Material: Plastic
- Capped or Retracable: Retractable-Slide Button
- Grip Material: Rubber
- NERO Electric General Emergency LED T5atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Rated Dur: Minimum 3 Hours
- Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
- Replacement: 18W T8 fluorescent tube
- Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
- Safety: Low volt cut-off preventing battery over discharge
- CCT: 6500K Daylight / 3000K Warmwhite
- Dimensions (mm): 40 x 22 x 530mm
- Lifetime: 20000 Hours
- Luminous Flux: 720 Im
Daftar Harga lampu emergency panasonic Terbaru March 2026
| Panasonic Lampu Emergency | Rp1.199.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| CMOS Lampu Emergency | Rp729.900 |
| Meval Twin Head Emergency Lamp | Rp369.900 |
| Legrand Emergency Luminaire U21 LED (Emergency Light) | Rp1.399.900 |
| Meval Bright Emergency Lamp + Flashlight | Rp79.900 |
| MASKO Lampu LED Emergency Lapangan | Rp279.900 |
| NERO Electric Smart Emergency LED Twn Lamp | Rp1.099.900 |
| Tecstar Lampu Emergency LED TL 8080 | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/5jP101006199-2.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)